Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ring Wired Surveillance Camera, White, 1080p 8SH1P7-WEN0

Wired Surveillance Camera, White, 1080p (Discontinued)

  • Mfr # 8SH1P7-WEN0
  • Zoro # G3785131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8SH1P7-WEN0
Zoro #
G3785131
UPC #
852239005666
Country of Origin
China

Dimensions

Camera Length
2 45/64 in
Focal Length
3.6 mm
Camera Height
5 in
Camera Width
3 in
Width
2.7"
Depth
3"
Height
5"
Overall Width
3 in
Maximum Focal Length
3.6 mm
Overall Length
2 3/4 in
Overall Height
5 in

Details

Item
Surveillance Camera
Includes
Power Adapter
Resolution
1080p
Features
Built-In Microphone, Infrared Night Vision Sensors, Live View on-Demand Video and Audio, Speakers, Two-Way Audio with Noise Cancellation, Wired
HD Resolution
1080p
Network Interface
10/100/1000 mbps
Camera Body Color
White
Encryption
WPA
Camera Design
Box
Camera Voltage
24V DC
Housing Material
Plastic
Camera Resolution
1920 x 1080
IP Rating
IP66
Frequency
2.4 GHz
Operating Temp. Range
-20 Degrees to 120 Degrees F
Wireless Range
Indoor 20 to 30m, Outdoor 150m
Indoor / Outdoor
Indoor/Outdoor
Min. Light Level
0 lux
Pixels
1920 x 1080
Connection
Wireless
Product Type
Surveillance Camera
Input Type
No Inputs Included
Body Color
White
Maximum Operating Temperature
120 Degrees F
Maximum Viewing Angle
140 Degrees
Indoor/Outdoor Usage
Indoor, Outdoor
Minimum Light Level
0 lux
Output Type
No Outputs Included
Minimum Operating Temperature
-20 Degrees F
Minimum Viewing Angle
140 Degrees
Wireless Frequency
2.4 GHz

Description

Surveillance Camera, Product Type Surveillance Camera, Maximum Focal Length 3.6 mm, Camera Design Box, Network Interface 10/100/1000 mbps, Indoor/Outdoor Usage Indoor, Outdoor, Resolution 1080p, Pixels 1920 x 1080, Maximum Viewing Angle 140 Degrees , Image Sensor Not Applicable, Minimum Viewing Angle 140 Degrees , Minimum Focal Length Not Applicable, Body Color White, Encryption WPA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.