Zoro Homepage
This item is Discontinued.
Ring Wireless Camera, Outdoor, 1080p, Gray Body 88LP000CH000

Wireless Camera, Outdoor, 1080p, Gray Body (Discontinued)

  • Mfr # 88LP000CH000
  • Zoro # G4814929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88LP000CH000
Zoro #
G4814929
UPC #
852239005208
Country of Origin
China

Dimensions

Width
1.9"
Height
4.5"
Depth
0.8"
Camera Height
4 1/2 in
Camera Width
51/64 in
Focal Length
3.6 mm
Camera Length
1 29/32 in

Details

Item
Surveillance Camera
Camera Design
Box
Wireless Range
Outdoor 0 to 9m
Camera Body Color
Gray
Indoor / Outdoor
Outdoor
Camera Resolution
1920 x 1080
HD Resolution
1080p
Includes
Mounting Hardware, (4) Interchangeable Faceplates
Housing Material
Metal
Features
160 Degrees Field of View, Built-In Microphone, Cloud Recording, Day/Night Mode, Infrared, Integrated IR LEDs, Motion Detection with Programmable Motion Zones, Smartphone Compatible, Wall Mountable
Camera Voltage
16 to 24V DC
Network Interface
802.11 b/g/n
Min. Light Level
0 lux
Frequency
2.4 GHz
Operating Temp. Range
-5 Degrees to 120 Degrees F
Encryption
Bank Grade
Connection
Wireless
Color
Silver

Description

Surveillance Camera, Camera Design Box, Network Interface 802.11 b/g/n, Encryption Bank Grade, Features 160 Degrees Field of View, Built-In Microphone, Cloud Recording, Day/Night Mode, Infrared, Integrated IR LEDs, Motion Detection with Programmable Motion Zones, Smartphone Compatible, Wall Mountable, Housing Material Metal, Includes (4) Interchangeable Faceplates, Mounting Hardware, Wireless Range Outdoor 0 to 9m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.