Zoro Homepage

Abrasion/Impact Glove, Knitted, Size 6, PR

  • Mfr # R-840

  • Zoro # G607452193


product price: $13.45
/pr

Key Features

Standards
ANSI ABR 4, ANSI Cut A1, ANSI/ISEA 138-1, Category III, CE Number, Dermatologically Tested, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020, Food Contact
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Black
ANSI/ISEA Cut Level
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-840
Zoro #
G607452193
UPC #
20076490631387
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Size- Numeric
6
Thickness
15 ga
Glove Length
9.37 in
Glove Thickness
15 ga

Details

Item
Abrasion/Impact Glove
Standards
ANSI ABR 4, ANSI Cut A1, ANSI/ISEA 138-1, Category III, CE Number, Dermatologically Tested, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020, Food Contact
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Black
ANSI/ISEA Cut Level
A1
Palm Type
Coated
Silicone-Free
Yes
Series
Ringers(R) R840
Finger Style
Full Finger
Includes Reinforced Thumb Crotch
Yes
Glove Coating Finish
DGX Texture-Sandy
Pairs per Package
4
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Latex-Free
Yes
Glove Construction
Knitted
EN 388 Impact Rated
Yes
Task and Chore Glove Style
Seamless Knit
Knit Material Color
Black
Hand Protection Style
Glove
Sold As
Pair
Knuckle Protection Material
TPR
EN 388 Rating
4131AP
Glove Lining Material
Nylon, Spandex
Glove Coating Material
Nitrile
Glove Hand Style
Left and Right
Glove Coating Color
Black, Green Yellow
Cuff Style
Knitwrist
Finger Coverage
Full Finger
Impact Protection Style
Low-Profile
Touchscreen Compatible
No
Hem Style
Finished
Lint-Free
No
Double-Dipped
No
Includes Finger Fourchettes
No
ANSI/ISEA Impact Level
1
Reversible
No
Maximum Temperature
212 Degrees F
Knit Material
Nylon Spandex
Cuff Color
Purple
Surface Resistivity
3.03 x 10^12 ohm/sq
Glove Liner Material
Nylon, Spandex
Reflective Backing
No
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A4
ANSI/ISEA Impact Force
1 N
Glove Features
Reinforced Thumb Crotch

Description

Abrasion/Impact Glove, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 1 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131AP, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.