Zoro Homepage

Abrasion/Impact Glove, Knitted, Size 9, PR

  • Mfr # R-840

  • Zoro # G507452293


product price: $13.45
/pr

Key Features

Standards
ANSI ABR 4, ANSI Cut A1, ANSI/ISEA 138-1, Category III, CE Number, Dermatologically Tested, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020, Food Contact
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Black
ANSI/ISEA Cut Level
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-840
Zoro #
G507452293
UPC #
20076490631417
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Glove Length
10.12 in
Thickness
15 ga
Size- Numeric
9
Glove Thickness
15 ga

Details

Item
Abrasion/Impact Glove
Standards
ANSI ABR 4, ANSI Cut A1, ANSI/ISEA 138-1, Category III, CE Number, Dermatologically Tested, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020, Food Contact
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Black
ANSI/ISEA Cut Level
A1
Sold As
Pair
Glove Coating Coverage
Palm
EN 388 Rating
4131AP
Glove Lining Material
Nylon, Spandex
Pairs per Package
4
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
Palm Type
Coated
Latex-Free
Yes
Knuckle Protection Material
TPR
Glove Hand Style
Left and Right
Glove Coating Finish
DGX Texture-Sandy
Finger Style
Full Finger
ANSI/ISEA Abrasion Level
4
Cuff Style
Knitwrist
Knit Material Color
Black
Glove Coating Material
Nitrile
Glove Coating Color
Black, Green Yellow
Glove Construction
Knitted
EN 388 Impact Rated
Yes
Series
Ringers(R) R840
Silicone-Free
Yes
Task and Chore Glove Style
Seamless Knit
Impact Protection Style
Low-Profile
Cuff Color
Brown
Reversible
No
ANSI/ISEA Impact Level
1
Hem Style
Finished
Lint-Free
No
Touchscreen Compatible
No
Includes Finger Fourchettes
No
Maximum Temperature
212 Degrees F
Knit Material
Nylon Spandex
Double-Dipped
No
Surface Resistivity
3.03 x 10^12 ohm/sq
Glove Liner Material
Nylon, Spandex
Reflective Backing
No
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A4
ANSI/ISEA Impact Force
1 N
Glove Features
Reinforced Thumb Crotch

Description

Abrasion/Impact Glove, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 1 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131AP, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.