Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A4 , Nitrile , Sandy , M 1 PR

  • Mfr # 065-09

  • Zoro # G016524498


product price: $23.69
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
High Visibility Gray/ Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
065-09
Zoro #
G016524498
UPC #
646818065093
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 1/2 in

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
High Visibility Gray/ Red
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
R-Flex
ANSI/ISEA Cut Grams
1777
ANSI/ISEA Impact Level
2
Palm Material
Nitrile
ANSI/ISEA Puncture Level
3
Minimum Temperature
Not Rated
Finger Material
HPPE
Cut-Resistance Coverage
Palm Side
Impact Protection Style
Extended Coverage
Glove Features
Breathable Back, Grip Palm, High-Visibility, Touchscreen Compatible
Glove Cut
Clute
Touchscreen Compatible
Yes
Puncture Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
Glove Hand Style
Left and Right
Stitching Material
Polyester
Application
Manufacturing, Material Handling, Shop Work, Industrial General Work, Automotive, Mining, Oil and Gas, Public Works, Utilities
Thumb Style
Wing
Standards
EN388
ANSI/ISEA Abrasion Cycles
5500
Weight
0.4 lb.
Abrasion Resistant
Yes
ANSI/ISEA Puncture Force
74 N

Description

Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Palm Material Nitrile, Standards EN388, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A4, Touchscreen Compatible Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.