Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Glove, Yellow/Red, 2XL, PR

  • Mfr # 168-12

  • Zoro # G7343977


product price: $45.15
/pr

Key Features

Palm Material
PVC
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168-12
Zoro #
G7343977
UPC #
-
Country of Origin
Hong Kong

Dimensions

Glove Size
2XL
Glove Length
9 1/2 in
Size- Numeric
12
Size- Alpha
2XL

Details

Item
Cut Resistant Glove
Palm Material
PVC
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A5
Finger Style
Full Finger
Series
Super Hero
Glove Back Material
Nylon
Hand
Left and Right
Impact Protection Style
Standard
Glove Features
Reinforced Palm, Reinforced Thumb Crotch
Touchscreen Nib
No
Finger Coverage
Full Finger
Grip Coating Material
PVC
EN 388 Rating
3X43EP
Stitching Material
Aramid
Grip Coating Color
Red
Includes Padded Palm
No
ANSI/ISEA Impact Force
9 kN
Glove Hand Style
Left and Right
Low-Profile Impact Protection
Yes
Waterproof
No
Brand and Series
Ringers Gloves Super Hero 168
Rope Channel Reinforcement
No
Touchscreen Compatible
No
EN 388 Impact Rated
Yes
Palm Style
Grip-Coated
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Load
3,000 g
Includes Pull Strap
No
Silicone-Free
No
Water Resistant
No
Layered Palm Material
PVC
Cuff Style
Hook-and-Loop
Grip Pattern
Dotted
Anti-Static
No
Glove Safety Features
High-Visibility
Latex-Free
Yes
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Level
5
Knuckle Protection Material
TPR
Thumb Sweat Wipe
No
Includes Red Palm
Yes
Cut-Resistance Coverage
Palm Side
Impact Glove Type
ANSI/ISEA Rated, CE Rated
ANSI/ISEA Puncture Force
60 N
Reflective Backing
No
Reinforcement Coverage
Reinforced Palm
Windproof
No
Glove Materials
PVC/Spandex(R)/TPR
Impact Protection Coverage
Knuckles
Includes Keypad Nib
No
Glove Liner Material
Unlined
Includes ID Panel
No
ANSI/ISEA Abrasion Cycles
10787
Glove Material Color
Red/Yellow
ANSI/ISEA Impact Level
1
Includes Double Palm
Yes
Includes Heat Pack Pocket
No
Includes Pinch Point Protection
Yes
High-Visibility
Yes
Glove Back Color
Yellow
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material PVC, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.