Zoro Homepage

Cut Resistant Glove, Yellow/Red, 3XL, PR

  • Mfr # 168-13

  • Zoro # G7342662


product price: $45.15
/pr

Key Features

Palm Material
PVC
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
Color
Red/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168-13
Zoro #
G7342662
UPC #
-
Country of Origin
Hong Kong

Dimensions

Glove Size
3XL
Glove Length
9 1/2 in
Size- Alpha
3XL
Size- Numeric
13

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material PVC, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.