Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Glove, Yellow/Red, L, PR

  • Mfr # 168-10

  • Zoro # G7345340


product price: $44.95
/pr

Key Features

Palm Material
PVC
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168-10
Zoro #
G7345340
UPC #
-
Country of Origin
Hong Kong

Dimensions

Glove Size
L
Glove Length
9 in
Size- Numeric
10
Size- Alpha
L

Details

Item
Cut Resistant Glove
Palm Material
PVC
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A5
Series
Super Hero
Hand
Left and Right
Glove Back Material
Nylon
Finger Style
Full Finger
ANSI/ISEA Puncture Force
60 N
EN 388 Rating
3X43EP
Thumb Sweat Wipe
No
Includes Red Palm
Yes
Glove Safety Features
High-Visibility
ANSI/ISEA Cut Load
3,000 g
Touchscreen Compatible
No
Grip Pattern
Dotted
Brand and Series
Ringers Gloves Super Hero 168
Glove Liner Material
Unlined
Reinforcement Coverage
Reinforced Palm
Waterproof
No
ANSI/ISEA Abrasion Cycles
10787
ANSI/ISEA Puncture Level
3
Grip Coating Material
PVC
Impact Protection Coverage
Knuckles
Stitching Material
Aramid
ANSI/ISEA Impact Force
9 kN
Includes Padded Palm
No
Includes Keypad Nib
No
Impact Protection Style
Standard
Reflective Backing
No
Grip Coating Color
Red
Low-Profile Impact Protection
Yes
Knuckle Protection Material
TPR
Rope Channel Reinforcement
No
Anti-Static
No
Includes Pinch Point Protection
Yes
ANSI/ISEA Abrasion Level
5
Includes Heat Pack Pocket
No
Glove Material Color
Red/Yellow
Includes Pull Strap
No
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Palm Side
Glove Hand Style
Left and Right
Layered Palm Material
PVC
EN 388 Impact Rated
Yes
Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
1
Silicone-Free
No
Touchscreen Nib
No
Glove Materials
PVC/Spandex(R)/TPR
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Glove Features
Reinforced Palm, Reinforced Thumb Crotch
Latex-Free
Yes
Windproof
No
Includes ID Panel
No
Includes Double Palm
Yes
Palm Style
Grip-Coated
Water Resistant
No
Finger Coverage
Full Finger
High-Visibility
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Yellow

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material PVC, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.