Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Glove, Yellow/Red, M, PR

  • Mfr # 168-09

  • Zoro # G7342787


product price: $45.15
/pr

Key Features

Palm Material
PVC
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168-09
Zoro #
G7342787
UPC #
-
Country of Origin
Hong Kong

Dimensions

Glove Size
M
Glove Length
8 1/2 in
Size- Alpha
M
Size- Numeric
9

Details

Item
Cut Resistant Glove
Palm Material
PVC
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A5
Hand
Left and Right
Glove Back Material
Nylon
Finger Style
Full Finger
Series
Super Hero
Knuckle Protection Material
TPR
EN 388 Rating
3X43EP
Cuff Style
Hook-and-Loop
Grip Pattern
Dotted
Impact Protection Coverage
Knuckles
Thumb Sweat Wipe
No
Includes Double Palm
Yes
Anti-Static
No
Glove Safety Features
High-Visibility
ANSI/ISEA Puncture Force
60 N
Brand and Series
Ringers Gloves Super Hero 168
Rope Channel Reinforcement
No
Silicone-Free
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
ANSI/ISEA Impact Level
1
Cut-Resistance Coverage
Palm Side
Grip Coating Color
Red
ANSI/ISEA Impact Force
9 kN
Reflective Backing
No
EN 388 Impact Rated
Yes
Includes ID Panel
No
Glove Material Color
Red/Yellow
Includes Pinch Point Protection
Yes
Includes Heat Pack Pocket
No
Glove Construction
Cut and Sewn
Stitching Material
Aramid
Glove Features
Reinforced Palm, Reinforced Thumb Crotch
Includes Pull Strap
No
ANSI/ISEA Puncture Level
3
Latex-Free
Yes
Palm Style
Grip-Coated
Glove Hand Style
Left and Right
Windproof
No
Grip Coating Material
PVC
Impact Protection Style
Standard
Includes Padded Palm
No
Layered Palm Material
PVC
ANSI/ISEA Cut Load
3,000 g
ANSI/ISEA Abrasion Cycles
10787
Touchscreen Nib
No
Touchscreen Compatible
No
ANSI/ISEA Abrasion Level
5
Low-Profile Impact Protection
Yes
Water Resistant
No
Glove Liner Material
Unlined
Glove Materials
PVC/Spandex(R)/TPR
Reinforcement Coverage
Reinforced Palm
Finger Coverage
Full Finger
Includes Red Palm
Yes
Waterproof
No
Includes Keypad Nib
No
High-Visibility
Yes
Oil-Resistant
No
Glove Back Color
Yellow
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material PVC, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.