Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extrication Gloves, Cut Level A2 , XL 1 PR

  • Mfr # 327-11

  • Zoro # G4812473


product price: $84.25
/pr
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Color
High Visibility Green
ANSI/ISEA Abrasion Level
6.0
Series
Ringers R327
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327-11
Zoro #
G4812473
UPC #
646818327115
Country of Origin
Hong Kong

Dimensions

Glove Size
XL
Size - Numeric
11

Details

Item
Extrication Gloves
ANSI/ISEA Cut Level
A2
Color
High Visibility Green
ANSI/ISEA Abrasion Level
6.0
Series
Ringers R327
Cuff Style
Elastic
Glove Materials
Thermoplastic Rubber
ANSI/ISEA Impact Level
Not Rated
Palm Material
Aramid Fiber
Standards
Bloodborne Pathogens Standards (29CFR 1910.1030)
Application
Firemen, Rescue Workers, Milirary, Law Enforcemnt
Temp. Range
Not Rated
Stitching Material
Kevlar(R)
Sold As
Pair
Minimum Temperature
Not Rated
Glove Lining Material
Polyester
Glove Back Material
Hipora ®
Knuckle Protection Material
Thermal Plastic Rubber
EN 388 Rating
343CP
Finger Coverage
Full Finger

Description

Extrication Gloves, XL, High Visibility Green, Elastic Cuff, Lining Polyester, Aramid Fiber Palm Material, Hipora(R) Back Material, Thermal Plastic Rubber Knuckle Padding Material, Thermoplastic Rubber Cut-Resistant Material, Full Finger Finger Style, Temp. Range Not Rated, Standards ANSI/ISEA 105-2024 A2, Category II, EN 388, EN 388 2016, EN ISO 21420:2020, Silver 2022 Ecovadis, ANSI/ISEA Cut Level A2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.