Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Firefighters Gloves, Gauntlet Cuff, M, PR

  • Mfr # 630

  • Zoro # G7749960


product price: $142.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Cuff
Gauntlet
Design
Pre Curve
Application
Structural
Standards
NFPA 1971 2018, SEI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
630
Zoro #
G7749960
UPC #
646818630093
Country of Origin
China

Dimensions

Size
M
Glove Size
M

Details

Item
Firefighters Gloves
Color
Brown
Cuff
Gauntlet
Design
Pre Curve
Application
Structural
Standards
NFPA 1971 2018, SEI
Palm Material
Cowhide Leather
Back Material
Cowhide Leather
Lining
Para-Aramid
Thumb Style
Keystone
Features
Waterproof Porelle Insert
Leather Glove Style
Leather Palm Knit

Description

Structural, Firefighter Gloves, Gauntlet Cuff, M, Brown, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Kovenex, Keystone Thumb Style, Design Pre Curve, Standards NFPA 1971-2018, SEI, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.