Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
631
Zoro #
G7749872
UPC #
646818631137
Country of Origin
China
Dimensions
Size
3XL
Glove Size
3XL
Details
Item
Firefighters Gloves
Color
Brown
Back Material
Cowhide Leather
Cuff
Wristlet
Design
Pre Curve
Application
Structural
Thumb Style
Keystone
Standards
NFPA 1971 2018, SEI
Lining
Para-Aramid
Palm Material
Cowhide Leather
Features
Waterproof Porelle Insert
Leather Glove Style
Leather Palm Knit
Description
Structural, Firefighter Gloves, Wristlet Cuff, 3XL, Brown, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Kovenex, Keystone Thumb Style, Design Pre Curve, Standards NFPA 1971-2018, SEI, 1 Pair
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.