Zoro Homepage

Firefighters Gloves, Wristlet Cuff, M, PR

  • Mfr # 631

  • Zoro # G7749951


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Size
M
Color
Brown
Lining
Para-Aramid
Cuff
Wristlet
Application
Structural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631
Zoro #
G7749951
UPC #
646818631090
Country of Origin
China

Dimensions

Size
M
Glove Size
M

Details

Item
Firefighters Gloves
Color
Brown
Lining
Para-Aramid
Cuff
Wristlet
Application
Structural
Back Material
Cowhide Leather
Thumb Style
Keystone
Design
Pre Curve
Palm Material
Cowhide Leather
Standards
NFPA 1971 2018, SEI
Leather Glove Style
Leather Palm Knit
Features
Waterproof Porelle Insert

Description

Structural, Firefighter Gloves, Wristlet Cuff, M, Brown, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Kovenex, Keystone Thumb Style, Design Pre Curve, Standards NFPA 1971-2018, SEI, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.