Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove, Impact Resistant, 3XL, Hi-Vis, Pr

  • Mfr # 267-13

  • Zoro # G4519085


product price: $40.25
/pr

Key Features

Palm Material
Kevlar(R)
Palm Construction
2-Layer
Standards
EN 388 4232XP; ANSI / ISEA 105-2016
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-13
Zoro #
G4519085
UPC #
646818267138
Country of Origin
Hong Kong

Dimensions

Glove Size
3XL
Glove Length
11 in
Size- Numeric
13
Size- Alpha
3XL

Details

Item
Impact Gloves
Palm Material
Kevlar(R)
Palm Construction
2-Layer
Standards
EN 388 4232XP; ANSI / ISEA 105-2016
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A2
Closure Type
Extended Airprene Wrist
Application
Engineering, Manufacturing, Oil and Gas, Utilities
Cuff
Super Cuff(R)
Finger Style
Full Finger
Glove Back Material
Nylon,TPR
Series
Roughneck(R)
Hand
Left and Right
Lining
Polyester
Impact Protection Coverage
Knuckles
Low-Profile Impact Protection
Yes
Grip Coating Material
Silicone
ANSI/ISEA Impact Force
9 kN
Includes Heat Pack Pocket
No
Reinforcement Coverage
Reinforced Palm
ANSI/ISEA Cut Load
500 g
Anti-Static
No
Glove Materials
Spandex(R)/Synthetic Leather/TPR
Glove Hand Style
Left and Right
Includes ID Panel
Yes
Knuckle Protection Material
TPR
Grip Pattern
Dotted
ANSI/ISEA Impact Level
1
ANSI/ISEA Puncture Force
100 N
ANSI/ISEA Heat Level
1
Glove Liner Material
Foam/Polyester
Glove Safety Features
High-Visibility
EN 388 Rating
4232XP
Cuff Style
Gauntlet
ANSI/ISEA Puncture Level
4
Reflective Backing
No
Cut-Resistance Coverage
Palm Side
Latex-Free
Yes
Glove Material Color
High-Visibility Yellow/Red
ANSI/ISEA Abrasion Level
5
Includes Padded Palm
No
Includes Double Palm
No
Rope Channel Reinforcement
No
Includes Keypad Nib
No
Water Resistant
No
EN 388 Impact Rated
Yes
Windproof
No
Stitching Material
Aramid
Finger Coverage
Full Finger
Palm Style
Double Layer
Touchscreen Compatible
Yes
Silicone-Free
No
Touchscreen Nib
No
Includes Red Palm
Yes
Includes Pull Strap
Yes
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Thumb Sweat Wipe
No
Brand and Series
Ringers Gloves Roughneck 267
Glove Construction
Cut and Sewn
Waterproof
No
Includes Pinch Point Protection
Yes
Grip Coating Color
Red
Layered Palm Material
HPPE
High-Visibility
Yes
Oil-Resistant
Yes
Sold As
Pair
Minimum Temperature
Not Rated
Glove Back Color
Yellow
Includes Reinforced Thumb Crotch
Yes
Maximum Temperature
212 Degrees F
Max. Temp.
212 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.