Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove, Impact Resistant, S, Hi-Vis, Pr

  • Mfr # 267-08

  • Zoro # G4519033


product price: $40.25
/pr

Key Features

Palm Material
Kevlar(R)
Palm Construction
2-Layer
Standards
EN 388 4232XP; ANSI / ISEA 105-2016
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-08
Zoro #
G4519033
UPC #
646818267084
Country of Origin
Hong Kong

Dimensions

Glove Size
S
Glove Length
10 in
Size- Alpha
S
Size- Numeric
8

Details

Item
Impact Gloves
Palm Material
Kevlar(R)
Palm Construction
2-Layer
Standards
EN 388 4232XP; ANSI / ISEA 105-2016
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A2
Finger Style
Full Finger
Cuff
Super Cuff(R)
Closure Type
Extended Airprene Wrist
Application
Engineering, Manufacturing, Oil and Gas, Utilities
Series
Roughneck(R)
Hand
Left and Right
Glove Back Material
Nylon,TPR
Lining
Polyester
Low-Profile Impact Protection
Yes
Rope Channel Reinforcement
No
Cut-Resistance Coverage
Palm Side
Brand and Series
Ringers Gloves Roughneck 267
Grip Coating Color
Red
Finger Coverage
Full Finger
Includes Keypad Nib
No
Includes Heat Pack Pocket
No
ANSI/ISEA Abrasion Level
5
Glove Safety Features
High-Visibility
Water Resistant
No
ANSI/ISEA Cut Load
500 g
Includes ID Panel
Yes
Glove Construction
Cut and Sewn
Touchscreen Compatible
Yes
Layered Palm Material
HPPE
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Includes Pull Strap
Yes
Reflective Backing
No
Knuckle Protection Material
TPR
Stitching Material
Aramid
Glove Liner Material
Foam/Polyester
ANSI/ISEA Impact Force
9 kN
Glove Materials
Spandex(R)/Synthetic Leather/TPR
Latex-Free
Yes
ANSI/ISEA Heat Level
1
Includes Padded Palm
No
Windproof
No
Palm Style
Double Layer
ANSI/ISEA Puncture Force
100 N
Reinforcement Coverage
Reinforced Palm
EN 388 Impact Rated
Yes
EN 388 Rating
4232XP
Includes Red Palm
Yes
Includes Double Palm
No
ANSI/ISEA Puncture Level
4
Anti-Static
No
Glove Hand Style
Left and Right
ANSI/ISEA Impact Level
1
Silicone-Free
No
Waterproof
No
Grip Coating Material
Silicone
Cuff Style
Gauntlet
Includes Pinch Point Protection
Yes
Glove Material Color
High-Visibility Yellow/Red
Touchscreen Nib
No
Impact Protection Coverage
Knuckles
Thumb Sweat Wipe
No
Grip Pattern
Dotted
High-Visibility
Yes
Oil-Resistant
Yes
Maximum Temperature
212 Degrees F
Glove Back Color
Yellow
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Max. Temp.
212 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.