Zoro Homepage

Glove, Impact Resistant, XL, Hi-Vis, Pr

  • Mfr # 267-11

  • Zoro # G4519067


product price: $40.25
/pr

Key Features

Palm Material
Kevlar(R)
Palm Construction
2-Layer
Standards
EN 388 4232XP; ANSI / ISEA 105-2016
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-11
Zoro #
G4519067
UPC #
646818267114
Country of Origin
Hong Kong

Dimensions

Glove Size
XL
Glove Length
10 1/2 in
Size- Numeric
11
Size- Alpha
XL

Details

Item
Impact Gloves
Palm Material
Kevlar(R)
Palm Construction
2-Layer
Standards
EN 388 4232XP; ANSI / ISEA 105-2016
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A2
Finger Style
Full Finger
Closure Type
Extended Airprene Wrist
Application
Engineering, Manufacturing, Oil and Gas, Utilities
Cuff
Super Cuff(R)
Hand
Left and Right
Glove Back Material
Nylon,TPR
Series
Roughneck(R)
Lining
Polyester
Glove Liner Material
Foam/Polyester
Grip Coating Material
Silicone
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Grip Coating Color
Red
Stitching Material
Aramid
Silicone-Free
No
Includes Red Palm
Yes
Palm Style
Double Layer
Grip Pattern
Dotted
Finger Coverage
Full Finger
Includes ID Panel
Yes
Reflective Backing
No
Includes Pull Strap
Yes
Waterproof
No
ANSI/ISEA Impact Force
9 kN
Knuckle Protection Material
TPR
Includes Heat Pack Pocket
No
Touchscreen Compatible
Yes
Rope Channel Reinforcement
No
Windproof
No
ANSI/ISEA Puncture Level
4
ANSI/ISEA Puncture Force
100 N
Water Resistant
No
Glove Hand Style
Left and Right
Glove Construction
Cut and Sewn
Brand and Series
Ringers Gloves Roughneck 267
ANSI/ISEA Heat Level
1
Anti-Static
No
Includes Double Palm
No
Reinforcement Coverage
Reinforced Palm
Cuff Style
Gauntlet
Thumb Sweat Wipe
No
Includes Pinch Point Protection
Yes
ANSI/ISEA Abrasion Level
5
Glove Materials
Spandex(R)/Synthetic Leather/TPR
Touchscreen Nib
No
ANSI/ISEA Cut Load
500 g
Includes Keypad Nib
No
EN 388 Rating
4232XP
Impact Protection Coverage
Knuckles
Latex-Free
Yes
Glove Safety Features
High-Visibility
Cut-Resistance Coverage
Palm Side
EN 388 Impact Rated
Yes
Includes Padded Palm
No
Low-Profile Impact Protection
Yes
ANSI/ISEA Impact Level
1
Glove Material Color
High-Visibility Yellow/Red
Layered Palm Material
HPPE
High-Visibility
Yes
Sold As
Pair
Oil-Resistant
Yes
Maximum Temperature
212 Degrees F
Glove Back Color
Yellow
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Max. Temp.
212 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.