Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves Extrication Barrier One M

  • Mfr # 327-09

  • Zoro # G102553166


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Color
Black
Cuff Style
Extended Cuff With Gaiter Closure
Lining
Cut and Sewn Polyester
Features
Durable blend; Latex Free
ANSI/ISEA Cut Level
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327-09
Zoro #
G102553166
UPC #
646818000000
Country of Origin
China

Dimensions

Glove Size
M

Details

Color
Black
Cuff Style
Extended Cuff With Gaiter Closure
Lining
Cut and Sewn Polyester
Features
Durable blend; Latex Free
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Level
6
Glove Materials
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.