Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves Extrication Black XL

  • Mfr # 313-11

  • Zoro # G002553167


product price: $65.65
/ea

Key Features

Color
Black
Cuff Style
Extended Cuff With Gaiter Closure
Lining
Cut and Sewn Polyester
Features
Durable blend; Latex Free
ANSI/ISEA Cut Level
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-11
Zoro #
G002553167
UPC #
646818000000
Country of Origin
China

Dimensions

Glove Size
XL

Details

Color
Black
Cuff Style
Extended Cuff With Gaiter Closure
Lining
Cut and Sewn Polyester
Features
Durable blend; Latex Free
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Level
4
Glove Materials
Polyester
Standards
ANSI ABR 4; ANSI Cut A2; Ecovadis label; EN 388:2016 +A1:2018; EN ISO 21420:2020

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.