Hi-Vis Cut Resistant Impact Gloves, Cut Level 3 , Uncoated , 3XL 1 PR

  • Mfr # 337-13

  • Zoro # G4519514


product price:  $70.99
/pr

Key Features

ANSI/ISEA Cut Level
3
Glove Coating Material
Uncoated
Color
High Visibility Yellow
ANSI/ISEA Abrasion Level
4.0
Series
Extrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337-13
Zoro #
G4519514
UPC #
646818337138
Country of Origin
Hong Kong

Dimensions

Glove Size
3XL
Size - Numeric
13

Details

Item
Hi-Vis Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Uncoated
Color
High Visibility Yellow
ANSI/ISEA Abrasion Level
4.0
Series
Extrication
Cuff Style
gaugeiter
Glove Materials
Nylon,TPR
Standards
CE/EN388
Application
Firemen, Rescue Workers, Milirary, Law Enforcemnt
Cut Resistant
Yes
Puncture Resistant
No
Suggested Use Environment
Oily
Abrasion Resistant
No
Thumb Style
Wing
Stitching Material
Kevlar®
Palm Material
Durable Blend
Closure Type
Elastic
Glove Hand Style
Left and Right
Insulated
No
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Knuckle Protection Material
TPR
Palm Style
2-Layer
Finger Coverage
Full Finger, TPR Rubber Reinforced

Description

Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Durable Blend, Glove Back Material Nylon,TPR, Standards CE 4343/EN388, ANSI/ISEA Cut Level A3, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.