Hi-Vis Cut Resistant Impact Gloves, Cut Level 3 , Uncoated , S 1 PR

  • Mfr # 337-08

  • Zoro # G4519462


product price:  $62.99
/pr

Key Features

ANSI/ISEA Cut Level
3
Glove Coating Material
Uncoated
Glove Coating Coverage
Palm
Color
High Visibility Yellow
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337-08
Zoro #
G4519462
UPC #
646818337084
Country of Origin
Hong Kong

Dimensions

Glove Size
S
Size - Numeric
8

Details

Item
Hi-Vis Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Uncoated
Glove Coating Coverage
Palm
Color
High Visibility Yellow
ANSI/ISEA Abrasion Level
4
Series
Extrication
Cuff Style
gaugeiter
Glove Materials
Nylon,TPR
Glove Construction
Cut & Sewn
Standards
CE/EN388
Abrasion Resistant
No
Puncture Resistant
No
Cut Resistant
Yes
Application
Firemen, Rescue Workers, Milirary, Law Enforcemnt
Suggested Use Environment
Oily
Glove Hand Style
Left and Right
Closure Type
Elastic
Palm Material
Durable Blend
Stitching Material
Kevlar®
Thumb Style
Wing
Insulated
No
Minimum Temperature
Not Rated
Cut-Resistance Coverage
Palm Side
Knuckle Protection Material
TPR
Palm Style
2-Layer
Finger Coverage
Full Finger, TPR Rubber Reinforced

Description

Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Durable Blend, Glove Back Material Nylon,TPR, Standards CE 4343/EN388, ANSI/ISEA Cut Level A3, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.