Hi-Vis Cut Resistant Impact Gloves, Cut Level 3 , Uncoated , XL 1 PR

  • Mfr # 337-11

  • Zoro # G4519496


product price:  $70.99
/pr

Key Features

ANSI/ISEA Cut Level
3
Glove Coating Material
Uncoated
Color
High Visibility Yellow
ANSI/ISEA Abrasion Level
4.0
Series
Extrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337-11
Zoro #
G4519496
UPC #
646818337114
Country of Origin
Hong Kong

Dimensions

Glove Size
XL
Size - Numeric
11

Details

Item
Hi-Vis Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Uncoated
Color
High Visibility Yellow
ANSI/ISEA Abrasion Level
4.0
Series
Extrication
Cuff Style
gaugeiter
Glove Materials
Nylon,TPR
Standards
CE/EN388
Application
Firemen, Rescue Workers, Milirary, Law Enforcemnt
Cut Resistant
Yes
Puncture Resistant
No
Suggested Use Environment
Oily
Abrasion Resistant
No
Glove Hand Style
Left and Right
Thumb Style
Wing
Closure Type
Elastic
Stitching Material
Kevlar®
Palm Material
Durable Blend
Insulated
No
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Knuckle Protection Material
TPR
Palm Style
2-Layer
Finger Coverage
Full Finger, TPR Rubber Reinforced

Description

Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Durable Blend, Glove Back Material Nylon,TPR, Standards CE 4343/EN388, ANSI/ISEA Cut Level A3, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.