Zoro Homepage

Impact Glove, Padded, Yellow/Red, XL, PR

  • Mfr # 161-11

  • Zoro # G7345027


product price: $28.79
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Stitched
Standards
CE
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161-11
Zoro #
G7345027
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Numeric
11
Size- Alpha
XL

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
Stitched
Standards
CE
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
Features
Easy to Remove, Breathable
Closure Type
hook-and-loop
Lining
Synthetic Leather
Finger Style
Full Finger
Hand
Left and Right
Glove Back Material
Spandex(R)
Cuff
Slip-On
Series
Superhero
Includes Pull Strap
Yes
Glove Materials
TPR/Synthetic Leather
Glove Material Color
Red/Yellow
Windproof
No
Waterproof
No
Cut-Resistance Coverage
Palm Side
Leather Palm Process
Split
Includes Padded Palm
Yes
ANSI/ISEA Cut Load
200 g
Touchscreen Nib
No
ANSI/ISEA Abrasion Cycles
1,000
ANSI/ISEA Abrasion Level
3
Includes Double Palm
No
Knuckle Protection Material
TPR
Includes Heat Pack Pocket
No
Palm Style
Padded
Water Resistant
No
Anti-Static
No
Finger Coverage
Full Finger
EN 388 Impact Rated
Yes
Glove Liner Material
Unlined
Low-Profile Impact Protection
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Impact Glove Type
CE Rated
ANSI/ISEA Puncture Force
20 N
Glove Safety Features
High-Visibility
Impact Protection Style
Standard
Impact Protection Coverage
Knuckles
Layered Palm Material
Synthetic Leather
Includes Red Palm
Yes
Thumb Sweat Wipe
No
Latex-Free
Yes
EN 388 Rating
2131XP
Includes Pinch Point Protection
Yes
Includes Keypad Nib
No
Glove Hand Style
Left and Right
Includes ID Panel
No
Silicone-Free
No
Reflective Backing
No
Glove Construction
Cut and Sewn
Grip Coating Color
Red
ANSI/ISEA Puncture Level
2
Brand and Series
Ringers Gloves Super Hero 161
Touchscreen Compatible
Yes
Reinforcement Coverage
Reinforced Index Finger, Reinforced Middle Finger, Reinforced Thumb
Rope Channel Reinforcement
No
Cuff Style
Hook-and-Loop
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Lime
Oil-Resistant
No
Minimum Temperature
Not Rated
ANSI/ISEA Impact Level
1

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.