Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, 2XL, Full Finger, PR

  • Mfr # 179-12

  • Zoro # G9477885


product price: $43.79
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Stitched
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179-12
Zoro #
G9477885
UPC #
646818179127
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
10 1/2 in
Size- Alpha
2XL
Size- Numeric
12

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
Stitched
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A5
Hand
Left and Right
Closure Type
Slip-On
Glove Back Material
Nylon
Finger Style
Full Finger
Lining
Cotton
Series
Superhero
Cuff
Slip-On
Features
Easy to Remove, Breathable
Palm Style
Double Layer
Glove Hand Style
Left and Right
Rope Channel Reinforcement
No
Glove Safety Features
High-Visibility
Glove Materials
HPPE/Spandex(R)/Synthetic Leather/TPR
Cuff Style
Gauntlet
Glove Features
Pull Strap, Reinforced Palm
EN 388 Impact Rated
Yes
Includes Pull Strap
Yes
Brand and Series
Ringers Gloves Super Hero 179
Knuckle Protection Material
TPR
Low-Profile Impact Protection
Yes
Includes Red Palm
Yes
EN 388 Rating
3X43EP
ANSI/ISEA Cut Load
2,500 g
Cut-Resistance Coverage
Palm Side
Impact Protection Coverage
Knuckles
Silicone-Free
No
Includes Double Palm
Yes
Includes ID Panel
No
Windproof
No
ANSI/ISEA Impact Force
9 kN
Glove Construction
Cut and Sewn
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Anti-Static
No
ANSI/ISEA Puncture Force
150 N
Includes Keypad Nib
No
Includes Pinch Point Protection
Yes
Touchscreen Nib
No
ANSI/ISEA Impact Level
1
Layered Palm Material
HPPE
Finger Coverage
Full Finger
Water Resistant
No
Glove Material Color
High-Visibility Yellow/Red
Touchscreen Compatible
No
Latex-Free
Yes
ANSI/ISEA Puncture Level
5
Reflective Backing
No
Glove Liner Material
Unlined
Includes Heat Pack Pocket
No
Waterproof
No
Thumb Sweat Wipe
No
Reinforcement Coverage
Reinforced Index Finger
Includes Padded Palm
No
Impact Protection Style
Standard
High-Visibility
Yes
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Maximum Temperature
212 Degrees F
Glove Back Color
Yellow
Oil-Resistant
No
Max. Temp.
212 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.