Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, 3XL, Synthetic Leather, PR

  • Mfr # 169-13

  • Zoro # G9477833


product price: $42.29
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Stitched
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169-13
Zoro #
G9477833
UPC #
646818169135
Country of Origin
Viet Nam

Dimensions

Glove Size
3XL
Glove Length
9 1/2 in
Size- Alpha
3XL
Size- Numeric
13

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
Stitched
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A5
Series
Superhero
Glove Back Material
Nylon
Features
Easy to Remove, Breathable
Hand
Left and Right
Closure Type
hook-and-loop
Lining
Cotton
Finger Style
Full Finger
Cuff
Slip-On
Knuckle Protection Material
TPR
Cuff Style
Hook-and-Loop
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Level
1
EN 388 Rating
3X43EP
Low-Profile Impact Protection
Yes
Brand and Series
Ringers Gloves Super Hero 169
Cut-Resistance Coverage
Palm Side
Palm Style
Double Layer
Latex-Free
Yes
Includes Double Palm
Yes
Glove Liner Material
Unlined
Touchscreen Compatible
No
Water Resistant
No
Thumb Sweat Wipe
No
Reflective Backing
No
Rope Channel Reinforcement
No
Glove Hand Style
Left and Right
Windproof
No
Silicone-Free
No
Finger Coverage
Full Finger
Glove Materials
HPPE/Spandex(R)/Synthetic Leather/TPR
Impact Protection Style
Standard
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Anti-Static
No
Impact Protection Coverage
Knuckles
Waterproof
No
Includes Pull Strap
No
ANSI/ISEA Cut Load
2,500 g
Glove Features
Reinforced Palm, Reinforced Thumb Crotch
Glove Safety Features
High-Visibility
Includes Heat Pack Pocket
No
Includes ID Panel
No
Includes Red Palm
Yes
Includes Pinch Point Protection
Yes
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Impact Force
9 kN
Layered Palm Material
HPPE
Touchscreen Nib
No
EN 388 Impact Rated
Yes
ANSI/ISEA Puncture Level
5
Includes Keypad Nib
No
ANSI/ISEA Puncture Force
150 N
Glove Material Color
High-Visibility Yellow/Red
ANSI/ISEA Heat Level
1
Includes Padded Palm
No
Reinforcement Coverage
Reinforced Index Finger
High-Visibility
Yes
Maximum Temperature
212 Degrees F
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Yellow
Minimum Temperature
Not Rated
Oil-Resistant
No
Max. Temp.
212 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.