Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, Full Finger, PR

  • Mfr # 179-08

  • Zoro # G9477842


product price: $43.79
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Stitched
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179-08
Zoro #
G9477842
UPC #
646818179080
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length
9 1/2 in
Size- Numeric
8
Size- Alpha
S

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
Stitched
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A5
Series
Superhero
Lining
Cotton
Hand
Left and Right
Finger Style
Full Finger
Closure Type
Slip-On
Glove Back Material
Nylon
Features
Easy to Remove, Breathable
Cuff
Slip-On
ANSI/ISEA Puncture Level
5
Impact Protection Coverage
Knuckles
Glove Liner Material
Unlined
Impact Protection Style
Standard
Glove Materials
HPPE/Spandex(R)/Synthetic Leather/TPR
Includes Double Palm
Yes
ANSI/ISEA Puncture Force
150 N
Rope Channel Reinforcement
No
Brand and Series
Ringers Gloves Super Hero 179
Includes Padded Palm
No
Glove Construction
Cut and Sewn
Includes Keypad Nib
No
Glove Material Color
High-Visibility Yellow/Red
Touchscreen Nib
No
Knuckle Protection Material
TPR
Finger Coverage
Full Finger
Glove Features
Pull Strap, Reinforced Palm
Layered Palm Material
HPPE
ANSI/ISEA Impact Level
1
Reinforcement Coverage
Reinforced Index Finger
ANSI/ISEA Impact Force
9 kN
Waterproof
No
Anti-Static
No
Windproof
No
Includes ID Panel
No
Cuff Style
Gauntlet
Reflective Backing
No
Glove Hand Style
Left and Right
Glove Safety Features
High-Visibility
Includes Red Palm
Yes
Includes Pull Strap
Yes
EN 388 Rating
3X43EP
Thumb Sweat Wipe
No
Silicone-Free
No
Includes Pinch Point Protection
Yes
Cut-Resistance Coverage
Palm Side
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Includes Heat Pack Pocket
No
ANSI/ISEA Cut Load
2,500 g
Latex-Free
Yes
Low-Profile Impact Protection
Yes
Water Resistant
No
Touchscreen Compatible
No
Palm Style
Double Layer
EN 388 Impact Rated
Yes
High-Visibility
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Back Color
Yellow
Maximum Temperature
212 Degrees F
Max. Temp.
212 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.