Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, M, Full Finger, PR

  • Mfr # 179-09

  • Zoro # G9477851


product price: $43.79
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Stitched
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179-09
Zoro #
G9477851
UPC #
646818179097
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length
9 1/2 in
Size- Numeric
9
Size- Alpha
M

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
Stitched
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A5
Closure Type
Slip-On
Features
Easy to Remove, Breathable
Hand
Left and Right
Cuff
Slip-On
Series
Superhero
Glove Back Material
Nylon
Finger Style
Full Finger
Lining
Cotton
EN 388 Rating
3X43EP
Brand and Series
Ringers Gloves Super Hero 179
Impact Protection Style
Standard
Anti-Static
No
Glove Features
Pull Strap, Reinforced Palm
Glove Material Color
High-Visibility Yellow/Red
ANSI/ISEA Puncture Force
150 N
Glove Safety Features
High-Visibility
ANSI/ISEA Impact Level
1
Low-Profile Impact Protection
Yes
Silicone-Free
No
Cut-Resistance Coverage
Palm Side
Includes Red Palm
Yes
Thumb Sweat Wipe
No
ANSI/ISEA Impact Force
9 kN
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Reinforcement Coverage
Reinforced Index Finger
Cuff Style
Gauntlet
Includes ID Panel
No
Reflective Backing
No
Knuckle Protection Material
TPR
ANSI/ISEA Cut Load
2,500 g
Includes Heat Pack Pocket
No
Layered Palm Material
HPPE
Includes Keypad Nib
No
Includes Double Palm
Yes
Windproof
No
Includes Padded Palm
No
Latex-Free
Yes
Touchscreen Nib
No
Rope Channel Reinforcement
No
Glove Liner Material
Unlined
Glove Construction
Cut and Sewn
Waterproof
No
Water Resistant
No
Glove Materials
HPPE/Spandex(R)/Synthetic Leather/TPR
Finger Coverage
Full Finger
Includes Pinch Point Protection
Yes
Glove Hand Style
Left and Right
Impact Protection Coverage
Knuckles
Palm Style
Double Layer
Includes Pull Strap
Yes
ANSI/ISEA Puncture Level
5
Touchscreen Compatible
No
EN 388 Impact Rated
Yes
High-Visibility
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Back Color
Yellow
Includes Reinforced Thumb Crotch
No
Maximum Temperature
212 Degrees F
Max. Temp.
212 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.