Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, XL, Full Finger, PR

  • Mfr # 179-11

  • Zoro # G9477876


product price: $43.79
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Stitched
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179-11
Zoro #
G9477876
UPC #
646818179110
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
10 in
Size- Alpha
XL
Size- Numeric
11

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
Stitched
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A5
Lining
Cotton
Cuff
Slip-On
Glove Back Material
Nylon
Hand
Left and Right
Closure Type
Slip-On
Series
Superhero
Finger Style
Full Finger
Features
Easy to Remove, Breathable
Silicone-Free
No
Anti-Static
No
Includes Pull Strap
Yes
Knuckle Protection Material
TPR
Cut-Resistance Coverage
Palm Side
Layered Palm Material
HPPE
Rope Channel Reinforcement
No
Touchscreen Nib
No
Low-Profile Impact Protection
Yes
Reinforcement Coverage
Reinforced Index Finger
Finger Coverage
Full Finger
Includes Padded Palm
No
Touchscreen Compatible
No
Includes Double Palm
Yes
Impact Protection Coverage
Knuckles
Glove Safety Features
High-Visibility
Brand and Series
Ringers Gloves Super Hero 179
Glove Materials
HPPE/Spandex(R)/Synthetic Leather/TPR
Includes Heat Pack Pocket
No
ANSI/ISEA Impact Force
9 kN
Impact Protection Style
Standard
Includes Keypad Nib
No
Thumb Sweat Wipe
No
ANSI/ISEA Puncture Level
5
ANSI/ISEA Impact Level
1
Latex-Free
Yes
Palm Style
Double Layer
Reflective Backing
No
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Includes ID Panel
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Windproof
No
Glove Liner Material
Unlined
Glove Features
Pull Strap, Reinforced Palm
Cuff Style
Gauntlet
EN 388 Rating
3X43EP
Water Resistant
No
Includes Red Palm
Yes
ANSI/ISEA Puncture Force
150 N
EN 388 Impact Rated
Yes
Waterproof
No
Glove Material Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Load
2,500 g
Includes Pinch Point Protection
Yes
High-Visibility
Yes
Maximum Temperature
212 Degrees F
Glove Back Color
Yellow
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Max. Temp.
212 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.