Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, Black, XS, PR

  • Mfr # 163

  • Zoro # G9661987


product price: $30.36
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163
Zoro #
G9661987
UPC #
646818163072
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
8 1/2 in
Size- Alpha
XS
Size- Numeric
7

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
Color
Black
ANSI/ISEA Cut Level
1
Finger Style
Full Finger
Series
R-16
Lining
Unlined
Closure Type
hook-and-loop
Features
Impact Protection, Padded Palm
Hand
Left and Right
Glove Back Material
Spandex(R), TPR
Cuff
Slip-On
Low-Profile Impact Protection
Yes
Rope Channel Reinforcement
No
Waterproof
No
Water Resistant
No
ANSI/ISEA Impact Force
9 kN
Thumb Sweat Wipe
No
Glove Material Color
Black
Latex-Free
Yes
Knuckle Protection Material
TPR
Windproof
No
Touchscreen Compatible
Yes
EN 388 Impact Rated
Yes
Impact Protection Style
Standard
Glove Safety Features
High-Visibility
Impact Protection Coverage
Knuckles
Cuff Style
Hook-and-Loop
ANSI/ISEA Puncture Force
20 N
Includes Pinch Point Protection
Yes
Anti-Static
No
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Includes Heat Pack Pocket
No
EN 388 Rating
2131XP
Finger Coverage
Full Finger
Includes Pull Strap
Yes
Includes Padded Palm
No
Grip Coating Color
Black
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Leather Palm Process
Split
Cut-Resistance Coverage
Palm Side
Includes Keypad Nib
No
Includes Red Palm
No
Touchscreen Nib
No
ANSI/ISEA Puncture Level
2
Glove Materials
TPR/Synthetic Leather
Includes ID Panel
No
Palm Style
Padded
Silicone-Free
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Middle Finger, Reinforced Thumb
ANSI/ISEA Abrasion Level
3
Glove Liner Material
Unlined
Glove Construction
Cut and Sewn
Reflective Backing
No
ANSI/ISEA Impact Level
1
Brand and Series
Ringers Gloves Super Hero 163
Glove Hand Style
Left and Right
Includes Double Palm
No
ANSI/ISEA Cut Load
200 g
Layered Palm Material
Synthetic Leather
High-Visibility
Yes
Oil-Resistant
No
Glove Back Color
Black
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.