Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, Blue, 2XL, PR

  • Mfr # 259B

  • Zoro # G7953409


product price: $78.79
/pr
Free Shipping & Returns

Key Features

Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259B
Zoro #
G7953409
UPC #
646818592124
Country of Origin
Hong Kong

Dimensions

Glove Size
2XL
Glove Length
11 in
Size- Numeric
12
Size- Alpha
2XL

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
Color
Blue/High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A6
Glove Back Material
Spandex(R), TPR
Hand
Left and Right
Series
Roughneck
Lining
Polyester
Finger Style
Full Finger
Closure Type
Slip-On
Cuff
Gauntlet
Layered Palm Material
Synthetic Leather
Grip Coating Color
Red
Includes ID Panel
Yes
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Load
3,000 g
Includes Red Palm
Yes
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch, Waterproof
Touchscreen Nib
No
ANSI/ISEA Heat Level
1
Knuckle Protection Material
TPR
Touchscreen Compatible
No
Finger Coverage
Full Finger
Rope Channel Reinforcement
No
Palm Style
Reinforced
Latex-Free
Yes
Includes Keypad Nib
No
Glove Hand Style
Left and Right
Stitching Material
Aramid
Water Resistant
Yes
Low-Profile Impact Protection
Yes
ANSI/ISEA Puncture Force
150 N
Waterproof
Yes
Thumb Sweat Wipe
No
Includes Double Palm
Yes
Anti-Static
No
EN 388 Impact Rated
Yes
Cut-Resistance Coverage
Palm Side
Reinforcement Coverage
Reinforced Palm
Brand and Series
Ringers Gloves Roughneck 259B
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
3,000
Includes Pull Strap
Yes
Includes Pinch Point Protection
Yes
Includes Padded Palm
No
Reflective Backing
Yes
ANSI/ISEA Puncture Level
5
Glove Materials
TPR
Windproof
No
Impact Protection Coverage
Knuckles
Cuff Style
Gauntlet
Glove Liner Material
Foam/Polyester
Glove Material Color
Blue/Red/Yellow
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Impact Level
2
Includes Heat Pack Pocket
No
ANSI/ISEA Abrasion Level
4
EN 388 Rating
4544FP
Glove Safety Features
High-Visibility
Impact Protection Style
Standard
Impact Glove Type
ANSI/ISEA Rated, CE Rated
High-Visibility
Yes
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Back Color
Blue/Yellow
Min. Temp.
32 Degrees F
Max. Temp.
212 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Blue/Yellow, Glove Construction Cut and Sewn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.