Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, Blue, L, PR

  • Mfr # 259B

  • Zoro # G7953384


product price: $78.79
/pr
Free Shipping & Returns

Key Features

Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259B
Zoro #
G7953384
UPC #
646818592100
Country of Origin
Hong Kong

Dimensions

Glove Size
L
Glove Length
10 1/2 in
Size- Alpha
L
Size- Numeric
10

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
Color
Blue/High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A6
Closure Type
Slip-On
Hand
Left and Right
Series
Roughneck
Lining
Polyester
Cuff
Gauntlet
Glove Back Material
Spandex(R), TPR
Finger Style
Full Finger
Thumb Sweat Wipe
No
Impact Protection Style
Standard
Windproof
No
Includes ID Panel
Yes
Glove Materials
TPR
ANSI/ISEA Impact Force
6.5 kN
Palm Style
Reinforced
ANSI/ISEA Abrasion Level
4
Cuff Style
Gauntlet
Glove Material Color
Blue/Red/Yellow
Cut-Resistance Coverage
Palm Side
Touchscreen Compatible
No
Glove Liner Material
Foam/Polyester
Includes Keypad Nib
No
Glove Hand Style
Left and Right
Impact Protection Coverage
Knuckles
Includes Pull Strap
Yes
Water Resistant
Yes
Touchscreen Nib
No
Low-Profile Impact Protection
Yes
Includes Red Palm
Yes
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Includes Pinch Point Protection
Yes
Grip Coating Color
Red
Glove Construction
Cut and Sewn
EN 388 Impact Rated
Yes
Includes Heat Pack Pocket
No
Silicone-Free
No
Anti-Static
No
ANSI/ISEA Puncture Force
150 N
Stitching Material
Aramid
Layered Palm Material
Synthetic Leather
Includes Double Palm
Yes
Waterproof
Yes
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch, Waterproof
EN 388 Rating
4544FP
ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Cut Load
3,000 g
Glove Safety Features
High-Visibility
Rope Channel Reinforcement
No
Finger Coverage
Full Finger
Includes Padded Palm
No
Knuckle Protection Material
TPR
Brand and Series
Ringers Gloves Roughneck 259B
ANSI/ISEA Impact Level
2
ANSI/ISEA Puncture Level
5
ANSI/ISEA Heat Level
1
Reflective Backing
Yes
Latex-Free
Yes
Reinforcement Coverage
Reinforced Palm
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Back Color
Blue/Yellow
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Max. Temp.
212 Degrees F
Min. Temp.
32 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Blue/Yellow, Glove Construction Cut and Sewn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.