Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, Blue, M, PR

  • Mfr # 259B

  • Zoro # G7953445


product price: $78.79
/pr
Free Shipping & Returns

Key Features

Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259B
Zoro #
G7953445
UPC #
646818592094
Country of Origin
Hong Kong

Dimensions

Glove Size
M
Glove Length
10 in
Size- Numeric
9
Size- Alpha
M

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
Color
Blue/High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A6
Finger Style
Full Finger
Series
Roughneck
Glove Back Material
Spandex(R), TPR
Closure Type
Slip-On
Cuff
Gauntlet
Lining
Polyester
Hand
Left and Right
Glove Liner Material
Foam/Polyester
Low-Profile Impact Protection
Yes
Touchscreen Compatible
No
Brand and Series
Ringers Gloves Roughneck 259B
Waterproof
Yes
Impact Protection Coverage
Knuckles
Rope Channel Reinforcement
No
ANSI/ISEA Puncture Force
150 N
ANSI/ISEA Impact Level
2
Latex-Free
Yes
Reinforcement Coverage
Reinforced Palm
Glove Hand Style
Left and Right
Windproof
No
Includes Heat Pack Pocket
No
Includes Red Palm
Yes
ANSI/ISEA Abrasion Level
4
Impact Protection Style
Standard
ANSI/ISEA Heat Level
1
Glove Material Color
Blue/Red/Yellow
Includes Double Palm
Yes
Silicone-Free
No
Includes Keypad Nib
No
Thumb Sweat Wipe
No
Includes Padded Palm
No
Water Resistant
Yes
ANSI/ISEA Abrasion Cycles
3,000
Palm Style
Reinforced
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch, Waterproof
EN 388 Impact Rated
Yes
ANSI/ISEA Puncture Level
5
Touchscreen Nib
No
Stitching Material
Aramid
Cuff Style
Gauntlet
Finger Coverage
Full Finger
Knuckle Protection Material
TPR
ANSI/ISEA Cut Load
3,000 g
Glove Materials
TPR
EN 388 Rating
4544FP
Reflective Backing
Yes
Layered Palm Material
Synthetic Leather
Anti-Static
No
Includes ID Panel
Yes
Grip Coating Color
Red
ANSI/ISEA Impact Force
6.5 kN
Cut-Resistance Coverage
Palm Side
Glove Safety Features
High-Visibility
Includes Pinch Point Protection
Yes
Includes Pull Strap
Yes
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Glove Construction
Cut and Sewn
High-Visibility
Yes
Maximum Temperature
212 Degrees F
Oil-Resistant
No
Minimum Temperature
32 Degrees F
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Blue/Yellow
Max. Temp.
212 Degrees F
Min. Temp.
32 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Blue/Yellow, Glove Construction Cut and Sewn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.