Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, Green, S, PR

  • Mfr # 260

  • Zoro # G7953375


product price: $29.99
/pr

Key Features

Palm Material
Cotton
Palm Construction
1-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260
Zoro #
G7953375
UPC #
646818260085
Country of Origin
Hong Kong

Dimensions

Glove Size
S
Glove Length
9 in
Size- Numeric
8
Size- Alpha
S

Details

Item
Impact Resistant Gloves
Palm Material
Cotton
Palm Construction
1-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
Color
Black/High-Visibility Yellow/White
ANSI/ISEA Cut Level
A2
Finger Style
Full Finger
Lining
Unlined
Closure Type
Slip-On
Series
Roughneck
Cuff
Gauntlet
Hand
Left and Right
Glove Back Material
Spandex(R), TPR
Includes Heat Pack Pocket
No
Glove Construction
Cut and Sewn
Cuff Style
Gauntlet
Palm Style
Single Layer
Anti-Static
No
Glove Material Color
Black/Green/White
Includes Keypad Nib
No
Low-Profile Impact Protection
Yes
Includes Double Palm
No
Cut-Resistance Coverage
Palm Side
Includes Pull Strap
Yes
ANSI/ISEA Abrasion Cycles
500
ANSI/ISEA Puncture Force
20 N
ANSI/ISEA Impact Force
6.5 kN
Glove Hand Style
Left and Right
Includes Padded Palm
No
Glove Features
Pull Strap, Reinforced Thumb Crotch
Includes Pinch Point Protection
Yes
ANSI/ISEA Cut Load
500 g
ANSI/ISEA Abrasion Level
2
Glove Materials
TPR/Cotton
Waterproof
No
ANSI/ISEA Impact Level
2
Glove Safety Features
High-Visibility
ANSI/ISEA Puncture Level
2
Knuckle Protection Material
TPR
Water Resistant
No
Silicone-Free
No
Thumb Sweat Wipe
No
Finger Coverage
Full Finger
EN 388 Impact Rated
Yes
Latex-Free
Yes
Windproof
No
Reflective Backing
No
Brand and Series
Ringers Gloves Roughneck 260
Touchscreen Nib
No
EN 388 Rating
123XXP
Impact Protection Coverage
Knuckles
Touchscreen Compatible
No
Includes ID Panel
Yes
Includes Red Palm
No
Glove Liner Material
Unlined
Grip Coating Color
White
Rope Channel Reinforcement
No
Layered Palm Material
Cotton
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Yellow
Oil-Resistant
No
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.