Zoro Homepage

Impact Resistant Gloves, M, PR

  • Mfr # 667

  • Zoro # G3793424


product price: $56.69
/pr

Key Features

Palm Material
Goatskin
Palm Construction
1-Layer
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388
Insulated
No
Knuckle Padding Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667
Zoro #
G3793424
UPC #
646818667099
Country of Origin
Hong Kong

Dimensions

Glove Size
9
Cuff Length
2 in
Size- Alpha
M
Size- Numeric
9

Details

Item
Impact Resistant Gloves
Palm Material
Goatskin
Palm Construction
1-Layer
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388
Insulated
No
Knuckle Padding Material
Rubber
Color
High Visibility Yellow, Red, White
ANSI/ISEA Cut Level
A5
Lining
Pellon(R) Fleece
Cuff
Slip-On
Closure Type
Slip-On
Hand
Left and Right
Glove Back Material
Goatskin
Series
R-Hide
Finger Style
Full Finger
Internal Reinforcement Material
HPPE
Glove Materials
Goatskin
Includes Padded Palm
No
Thumb Sweat Wipe
No
Includes Red Palm
No
Low-Profile Impact Protection
Yes
Glove Cut
Clute
Impact Protection Style
Low-Profile
ANSI/ISEA Impact Force
9 kN
Glove Back Color
White
Includes Pull Strap
No
Rope Channel Reinforcement
No
EN 388 Rating
3X42EP
EN 388 Impact Rated
Yes
Leather Color
White
ANSI/ISEA Cut Load
2,200 g
Includes ID Panel
No
Glove Hand Style
Left and Right
Reflective Backing
No
Includes Pinch Point Protection
Yes
Finger Coverage
Full Finger
Cuff Material
Leather
Cut-Resistance Coverage
Full
Glove Leather Grade
A
ANSI/ISEA Abrasion Cycles
1,000
Water Resistant
No
Knuckle Protection Material
TPR
Thumb Style
Wing
Glove Construction
Cut and Sewn
Glove Liner Material
HPPE
Glove Safety Features
High-Visibility
Touchscreen Compatible
No
Leather Glove Style
Drivers
ANSI/ISEA Puncture Level
3
Brand and Series
Ringers Gloves R-Hide Classic
Leather Palm Process
Grain
Leather Grade
Premium
Includes Keypad Nib
No
Windproof
No
ANSI/ISEA Impact Level
1
Hand Protection Style
Glove
Stitching Material
Nylon
Impact Glove Type
ANSI Rated, CE Rated
Includes Double Palm
No
ANSI/ISEA Abrasion Level
3
Waterproof
No
Cuff Style
Shirred Slip-On
High-Visibility
Yes
Palm/Back Material
Goatskin
Oil-Resistant
No
Palm Color
White
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Oil Resistant
No
Leather Glove Liner Type
HPPE Liner
Liner Style
HPPE Liner

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material HPPE, Leather Grade Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.