Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, Orange, L, PR

  • Mfr # 162

  • Zoro # G9662127


product price: $32.59
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162
Zoro #
G9662127
UPC #
646818162105
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Glove Length
9 in
Size- Alpha
L
Size- Numeric
10

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
Color
Orange/Red/Yellow
ANSI/ISEA Cut Level
1
Series
R-16
Hand
Left and Right
Finger Style
Full Finger
Glove Back Material
Spandex(R), TPR
Cuff
Slip-On
Lining
Unlined
Features
Impact Protection, Padded Palm
Closure Type
hook-and-loop
Includes Red Palm
No
Glove Hand Style
Left and Right
Glove Materials
TPR/Synthetic Leather
Includes Keypad Nib
No
Cuff Style
Hook-and-Loop
Includes Padded Palm
No
Includes Pull Strap
Yes
EN 388 Rating
2131XP
ANSI/ISEA Puncture Level
2
Includes Double Palm
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Touchscreen Nib
No
Includes ID Panel
No
Glove Liner Material
Unlined
Windproof
No
Silicone-Free
No
Cut-Resistance Coverage
Palm Side
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Palm Style
Padded
Reflective Backing
No
Glove Safety Features
High-Visibility
Layered Palm Material
Synthetic Leather
Glove Construction
Cut and Sewn
Brand and Series
Ringers Gloves Super Hero 162
ANSI/ISEA Cut Load
200 g
Leather Palm Process
Split
Grip Coating Color
Red
Touchscreen Compatible
Yes
Waterproof
No
Impact Protection Coverage
Knuckles
ANSI/ISEA Abrasion Level
3
Anti-Static
No
Finger Coverage
Full Finger
Low-Profile Impact Protection
Yes
ANSI/ISEA Impact Force
9 kN
Reinforcement Coverage
Reinforced Index Finger, Reinforced Middle Finger, Reinforced Thumb
Impact Protection Style
Standard
EN 388 Impact Rated
Yes
Water Resistant
No
Latex-Free
Yes
Includes Pinch Point Protection
Yes
Glove Material Color
Orange/Red/Yellow
ANSI/ISEA Puncture Force
20 N
ANSI/ISEA Impact Level
1
Knuckle Protection Material
TPR
Rope Channel Reinforcement
No
Includes Heat Pack Pocket
No
Thumb Sweat Wipe
No
High-Visibility
Yes
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Back Color
Orange/Yellow

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Orange/Yellow, Glove Construction Cut and Sewn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.