Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, Orange, S, PR

  • Mfr # 162

  • Zoro # G9662005


product price: $32.59
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162
Zoro #
G9662005
UPC #
646818162082
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
8 1/2 in
Size- Alpha
S
Size- Numeric
8

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
Color
Orange/Red/Yellow
ANSI/ISEA Cut Level
1
Closure Type
hook-and-loop
Series
R-16
Glove Back Material
Spandex(R), TPR
Hand
Left and Right
Features
Impact Protection, Padded Palm
Lining
Unlined
Finger Style
Full Finger
Cuff
Slip-On
Water Resistant
No
Includes Pinch Point Protection
Yes
ANSI/ISEA Cut Load
200 g
Includes ID Panel
No
Rope Channel Reinforcement
No
EN 388 Impact Rated
Yes
Latex-Free
Yes
Includes Padded Palm
No
ANSI/ISEA Impact Level
1
Glove Safety Features
High-Visibility
Anti-Static
No
Cut-Resistance Coverage
Palm Side
Glove Construction
Cut and Sewn
Reflective Backing
No
Includes Pull Strap
Yes
Windproof
No
Includes Double Palm
No
Glove Materials
TPR/Synthetic Leather
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
2
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Includes Heat Pack Pocket
No
Knuckle Protection Material
TPR
ANSI/ISEA Abrasion Level
3
Impact Protection Style
Standard
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Leather Palm Process
Split
Includes Red Palm
No
Glove Material Color
Orange/Red/Yellow
Brand and Series
Ringers Gloves Super Hero 162
Silicone-Free
No
Impact Protection Coverage
Knuckles
Grip Coating Color
Red
EN 388 Rating
2131XP
Touchscreen Nib
No
Thumb Sweat Wipe
No
ANSI/ISEA Puncture Force
20 N
Waterproof
No
Layered Palm Material
Synthetic Leather
Touchscreen Compatible
Yes
ANSI/ISEA Impact Force
9 kN
Cuff Style
Hook-and-Loop
Includes Keypad Nib
No
Low-Profile Impact Protection
Yes
Finger Coverage
Full Finger
Glove Liner Material
Unlined
Palm Style
Padded
Reinforcement Coverage
Reinforced Index Finger, Reinforced Middle Finger, Reinforced Thumb
High-Visibility
Yes
Oil-Resistant
No
Glove Back Color
Orange/Yellow
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Orange/Yellow, Glove Construction Cut and Sewn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.