Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, Size M, PR

  • Mfr # 662

  • Zoro # G9219820


product price: $36.99
/pr

Key Features

Palm Material
Goatskin
Standards
EN 388:201, EN 420:2003
Insulated
No
Knuckle Padding Material
TPR
Color
High Visibility Yellow, Red, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
662
Zoro #
G9219820
UPC #
646818662094
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Size- Alpha
M
Size- Numeric
9

Details

Item
Impact Resistant Gloves
Palm Material
Goatskin
Standards
EN 388:201, EN 420:2003
Insulated
No
Knuckle Padding Material
TPR
Color
High Visibility Yellow, Red, White
ANSI/ISEA Cut Level
A4
Thumb Style
Wing
Glove Back Material
Goatskin
Closure Type
Slip-On
Stitching Material
Nylon
Series
R-Hide
Finger Style
Full Finger, TPR Rubber Reinforced
Glove Cut
Clute
Hand
Left and Right
Cuff
Slip-On
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Full
Oil-Resistant
No
Cuff Material
Leather
Internal Reinforcement Material
HPPE
Knuckle Protection Material
TPR
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Leather Glove Style
Drivers
Leather Coverage Style
Full Leather
Finger Coverage
Full Finger
Palm/Back Material
Goatskin
EN 388 Rating
2X23DP
Glove Back Color
White
Leather Palm Process
Grain
Palm Color
White
EN 388 Impact Rated
Yes
Glove Liner Material
HPPE
Glove Construction
Cut and Sewn
Impact Protection Style
Low-Profile
ANSI/ISEA Impact Level
1
Reflective Backing
No
Leather Grade
Premium
Includes Double Palm
No
Cuff Style
Shirred Slip-On

Description

Mechanics Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Leather Coverage Style Full Leather, Standards EN 388:201, EN 420:2003, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material HPPE, Leather Grade Premium, Oil-Resistant No

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.