Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, Size XXS, PR

  • Mfr # 179-06

  • Zoro # G9219775


product price: $35.45
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Stitched
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179-06
Zoro #
G9219775
UPC #
646818179066
Country of Origin
Multiple

Dimensions

Glove Size
2XS
Glove Length
9 1/2 in
Size- Numeric
6
Size- Alpha
2XS

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
Stitched
Standards
CE, EN388
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A5
Hand
Left and Right
Series
Super Hero
Closure Type
Slip-On
Finger Style
Full Finger, TPR Rubber Reinforced
ANSI/ISEA Puncture Level
5
Glove Back Material
Synthetic Leather
ANSI/ISEA Puncture Force
150 N
Glove Hand Style
Left and Right
Cuff
Slip-On
Cuff Style
Gauntlet
EN 388 Rating
3X43EP
ANSI/ISEA Cut Load
2,500 g
Includes Padded Palm
No
Waterproof
No
Silicone-Free
No
Finger Coverage
Full Finger
Impact Protection Coverage
Knuckles
Touchscreen Compatible
No
Thumb Sweat Wipe
No
Glove Materials
HPPE/Spandex(R)/Synthetic Leather/TPR
Rope Channel Reinforcement
No
Palm Style
Double Layer
Glove Safety Features
High-Visibility
Includes Pinch Point Protection
Yes
Impact Glove Type
ANSI/ISEA Rated, CE Rated
ANSI/ISEA Impact Level
1
Includes Heat Pack Pocket
No
Glove Construction
Cut and Sewn
Windproof
No
Water Resistant
No
Reflective Backing
No
Includes Red Palm
Yes
Anti-Static
No
Includes ID Panel
No
Glove Features
Pull Strap, Reinforced Palm
Impact Protection Style
Standard
Knuckle Protection Material
TPR
Touchscreen Nib
No
Glove Liner Material
Unlined
Latex-Free
Yes
Includes Keypad Nib
No
Brand and Series
Ringers Gloves Super Hero 179
EN 388 Impact Rated
Yes
Low-Profile Impact Protection
Yes
Layered Palm Material
HPPE
Reinforcement Coverage
Reinforced Index Finger
Includes Double Palm
Yes
Includes Pull Strap
Yes
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Impact Force
9 kN
Glove Material Color
High-Visibility Yellow/Red
High-Visibility
Yes
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Maximum Temperature
212 Degrees F
Glove Back Color
Yellow
Max. Temp.
212 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.