Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, Yellow, 2XL, PR

  • Mfr # 259

  • Zoro # G7953558


product price: $63.79
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259
Zoro #
G7953558
UPC #
646818259126
Country of Origin
Hong Kong

Dimensions

Glove Size
2XL
Glove Length
11 in
Size- Alpha
2XL
Size- Numeric
12

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A6
Finger Style
Full Finger
Series
Roughneck
Closure Type
Slip-On
Cuff
Gauntlet
Glove Back Material
Spandex(R), TPR
Lining
Unlined
Hand
Left and Right
Includes Padded Palm
No
Brand and Series
Ringers Gloves Roughneck 259
ANSI/ISEA Puncture Level
4
Includes Double Palm
Yes
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
ANSI/ISEA Impact Force
6.5 kN
Glove Material Color
Red/Yellow
ANSI/ISEA Abrasion Level
4
Glove Hand Style
Left and Right
ANSI/ISEA Impact Level
2
Includes Pull Strap
Yes
Palm Style
Reinforced
Impact Protection Style
Standard
ANSI/ISEA Heat Level
1
Latex-Free
Yes
Includes Heat Pack Pocket
No
Includes Keypad Nib
No
ANSI/ISEA Puncture Force
100 N
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Glove Safety Features
High-Visibility
ANSI/ISEA Abrasion Cycles
3,000
Low-Profile Impact Protection
Yes
Knuckle Protection Material
TPR
Windproof
No
Grip Coating Color
Red
Reinforcement Coverage
Reinforced Palm
ANSI/ISEA Cut Load
2,200 g
Layered Palm Material
Synthetic Leather
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Finger Coverage
Full Finger
Anti-Static
No
Reflective Backing
No
Water Resistant
No
Touchscreen Nib
No
Includes ID Panel
Yes
Impact Protection Coverage
Knuckles
Glove Materials
TPR
Waterproof
No
EN 388 Rating
4544EP
Includes Red Palm
Yes
Silicone-Free
No
Stitching Material
Aramid
EN 388 Impact Rated
Yes
Includes Pinch Point Protection
Yes
Cuff Style
Gauntlet
Thumb Sweat Wipe
No
Glove Liner Material
Foam/Polyester
Cut-Resistance Coverage
Palm Side
Rope Channel Reinforcement
No
High-Visibility
Yes
Glove Back Color
Yellow
Minimum Temperature
Not Rated
Oil-Resistant
No
Maximum Temperature
212 Degrees F
Includes Reinforced Thumb Crotch
Yes
Max. Temp.
212 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.