Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, Yellow, S, PR

  • Mfr # 259

  • Zoro # G7953305


product price: $63.79
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
259
Zoro #
G7953305
UPC #
646818259089
Country of Origin
Hong Kong

Dimensions

Glove Size
S
Glove Length
10 in
Size- Numeric
8
Size- Alpha
S

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A6
ANSI/ISEA Abrasion Level
4
Stitching Material
Aramid
ANSI/ISEA Puncture Level
4
Glove Back Material
Spandex(R), TPR
Closure Type
Slip-On
Series
Roughneck
Hand
Left and Right
Cuff
Gauntlet
Lining
Unlined
Finger Style
Full Finger
ANSI/ISEA Puncture Force
100 N
Glove Hand Style
Left and Right
Includes Heat Pack Pocket
No
Silicone-Free
No
ANSI/ISEA Heat Level
1
Grip Coating Color
Red
Glove Materials
TPR
Glove Safety Features
High-Visibility
Glove Construction
Cut and Sewn
Windproof
No
Thumb Sweat Wipe
No
Impact Protection Style
Standard
Water Resistant
No
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Brand and Series
Ringers Gloves Roughneck 259
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Impact Level
2
Includes Keypad Nib
No
Includes ID Panel
Yes
Palm Style
Reinforced
Includes Red Palm
Yes
Glove Liner Material
Foam/Polyester
Includes Double Palm
Yes
Includes Pull Strap
Yes
Finger Coverage
Full Finger
Touchscreen Nib
No
Glove Material Color
Red/Yellow
Cuff Style
Gauntlet
Reflective Backing
No
EN 388 Rating
4544EP
Knuckle Protection Material
TPR
Latex-Free
Yes
Impact Protection Coverage
Knuckles
Low-Profile Impact Protection
Yes
Touchscreen Compatible
No
Includes Padded Palm
No
Layered Palm Material
Synthetic Leather
Reinforcement Coverage
Reinforced Palm
Includes Pinch Point Protection
Yes
EN 388 Impact Rated
Yes
Anti-Static
No
ANSI/ISEA Abrasion Cycles
3,000
Waterproof
No
Rope Channel Reinforcement
No
ANSI/ISEA Cut Load
2,200 g
ANSI/ISEA Impact Force
6.5 kN
High-Visibility
Yes
Minimum Temperature
Not Rated
Glove Back Color
Yellow
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Maximum Temperature
212 Degrees F
Max. Temp.
212 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.