Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Touchscreen Gloves, PR

  • Mfr # 068

  • Zoro # G7953716


product price: $24.55
/pr

Key Features

Palm Material
Nitrile
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
068
Zoro #
G7953716
UPC #
646818067127
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
13 ga
Glove Length
10 1/2 in
Size- Numeric
12
Size- Alpha
2XL
Glove Thickness
13 ga

Details

Item
Impact Resistant Touchscreen Gloves
Palm Material
Nitrile
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
Color
Hi-Visibility Red, Yellow, Black
ANSI/ISEA Cut Level
A6
Finger Style
Full Finger
Features
Waterproof
Lining
Unlined
Cuff
Knit
Glove Back Material
Nitrile, TPR
Series
R-Flex
Closure Type
Slip-On
Hand
Left and Right
ANSI/ISEA Impact Force
9 N
Glove Material Color
Gray/White
Cuff Style
Knit
Glove Coating Material
Nitrile
Includes Pull Strap
No
Water Resistant
Yes
ANSI/ISEA Impact Level
1
Low-Profile Impact Protection
Yes
Base Coating Material
Nitrile
Glove Construction
Seamless Knit
Anti-Static
No
EN 388 Rating
4X44FP
Silicone-Free
No
Waterproof
No
Glove Liner Material
Unlined
Touchscreen Compatible
Yes
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Sandy
Cut-Resistance Coverage
Full
ANSI/ISEA Abrasion Cycles
3,000
Glove Hand Style
Left and Right
Glove Coating Color
Red
Finger Coverage
Full Finger
ANSI/ISEA Puncture Force
150 N
ANSI/ISEA Puncture Level
5
Latex-Free
Yes
Glove Materials
HPPE/Nitrile/TPR
ANSI/ISEA Cut Load
1,500 g
Brand and Series
Ringers Gloves R-Flex 068
Glove Features
Touchscreen Compatible
Minimum Temperature
Not Rated
Maximum Temperature
212 Degrees F
Oil-Resistant
No
Max. Temp.
212 Degrees F

Description

Coated Gloves, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Nitrile, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nitrile, TPR, Glove Construction Seamless Knit, Standards ANSI, CE, EN388, ISO, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A6, Touchscreen Compatible Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.