Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Hook-and-Loop Cuff, Keystone Thumb, White, 2XL, 1 PR

  • Mfr # 664-12

  • Zoro # G3037564


product price: $38.39
/pr

Key Features

Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664-12
Zoro #
G3037564
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Cuff Length
2 in
Size- Alpha
2XL
Size- Numeric
12

Details

Item
Leather Drivers Gloves
Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
HPPE
Glove Cut
Clute
Palm Material
Goatskin
Stitching Material
Nylon
Glove Leather Grade
A
Lining
Cotton
Sold As
Pair
Leather Palm Type
Goatskin
ANSI/ISEA Puncture Level
3
Application
Material Handling, Metal Working, Construction, Oil, Gas, Energy, Downstream, Machine Shop
ANSI/ISEA Cut Level
A3
Insulated
No
Standards
ANSI/ISEA 105-2016, CE EN 388, EN ISO13997
Leather Palm Process
Grain
Includes Pinch Point Protection
Yes
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
4
Leather Color
White
Waterproof
No
Thumb Sweat Wipe
No
Includes ID Panel
No
Glove Back Color
White
ANSI/ISEA Abrasion Cycles
3,000
Oil Resistant
No
Rope Channel Reinforcement
No
Water Resistant
No
EN 388 Impact Rated
No
Touchscreen Compatible
No
Windproof
No
Low-Profile Impact Protection
No
Hand Protection Style
Glove
Cut-Resistance Coverage
Palm Side
Internal Reinforcement Material
HPPE
Series
R-Hide Classic
Brand and Series
Ringers Gloves R-Hide Classic
Glove Hand Style
Left and Right
Knuckle Protection Material
TPR
Leather Glove Liner Type
HPPE Liner
Cuff Style
Hook-and-Loop
ANSI/ISEA Impact Level
Not Tested
Includes Padded Palm
No
Includes Red Palm
No
Includes Double Palm
No
Reflective Backing
No
Includes Pull Strap
No
Leather Glove Style
Drivers
ANSI/ISEA Cut Load
2,200 g
EN 388 Rating
3X42E
Includes Keypad Nib
No
Cuff Material
Leather
Glove Materials
Goatskin
Glove Construction
Cut and Sewn
High-Visibility
No
Minimum Temperature
Not Rated
Palm Color
White
Glove Features
Pinch-Point Protection
Leather Coverage Style
Full Leather
Oil-Resistant
No
Palm/Back Material
Goatskin

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, CE EN 388, EN ISO13997, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Hook-and-Loop, Glove Liner Material HPPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.