Leather Drivers Gloves, Hook-and-Loop Cuff, Keystone Thumb, White, XL, 1 PR
Mfr # 664-11
Zoro # G3037528
product price: $38.39
/prKey Features
Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
664-11
Zoro #
G3037528
UPC #
-
Country of Origin
Viet Nam
Dimensions
Glove Size
XL
Cuff Length
2 in
Size- Alpha
XL
Size- Numeric
11
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, CE EN 388, EN ISO13997, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Hook-and-Loop, Glove Liner Material HPPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.