Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Impact Gloves, Cut Level A5 , Uncoated , 3XL 1 PR

  • Mfr # 665-13

  • Zoro # G8534053


product price: $49.59
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
4
Series
Ringers R665
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
665-13
Zoro #
G8534053
UPC #
646818665132
Country of Origin
Viet Nam

Dimensions

Glove Size
3XL
Cuff Length
2 in
Size - Numeric
12

Details

Item
Leather Impact Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
4
Series
Ringers R665
Cuff Style
Hook-and-Loop
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
1
Glove Construction
Cut and Sewn
Thumb Style
Keystone
Standards
CE EN 388 Level 5 Cut Resistance and EN ISO13997 Level C Cut Resistance; ANSI/ISEA 105-2016 Level A3 Cut Resistance
Stitching Material
Nylon
Leather Palm Type
Goatskin
Application
General Purpose
Leather Palm Process
Grain
Glove Leather Grade
A
Insulated
No
Glove Back Material
Goatskin
ANSI/ISEA Puncture Level
5
Sold As
Pair
Glove Cut
Clute
Palm Material
Goatskin
Max. Temp.
212 Degrees F
Glove Hand Style
Left and Right
Rope Channel Reinforcement
No
Oil Resistant
No
EN 388 Impact Rated
Yes
Leather Color
White
Cuff Material
Leather
Impact Glove Type
ANSI Rated, CE Rated
Low-Profile Impact Protection
Yes
Waterproof
No
ANSI/ISEA Cut Load
2,200 g
Thumb Sweat Wipe
No
Includes Keypad Nib
No
Includes Pull Strap
No
Includes Red Palm
No
Knuckle Protection Material
TPR
Water Resistant
No
Finger Coverage
Full Finger
Leather Grade
A
Internal Reinforcement Material
HPPE
Glove Back Color
White
Includes Padded Palm
No
Windproof
No
Cut-Resistance Coverage
Palm Side
Impact Protection Style
Low-Profile
Touchscreen Compatible
No
EN 388 Rating
3X42EP
Hand Protection Style
Glove
Includes Pinch Point Protection
Yes
Reflective Backing
No
Includes Double Palm
No
ANSI/ISEA Abrasion Cycles
3,000
Brand and Series
Ringers Gloves R-Hide Classic
Leather Glove Style
Drivers
ANSI/ISEA Impact Force
9 kN
Leather Glove Liner Type
HPPE Liner
Includes ID Panel
No
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Maximum Temperature
212 Degrees F
Leather Coverage Style
Full Leather
Palm Color
White
Glove Features
Pinch-Point Protection
Glove Lining Material
HPPE Liner

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards CE EN 388, ANSI/ISEA 105-2016 ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.