Zoro Homepage

Leather Impact Gloves, Cut Level A5 , Uncoated , L 1 PR

  • Mfr # 665-10

  • Zoro # G4034727


product price: $49.59
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
4
Series
Ringers R665
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665-10
Zoro #
G4034727
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Cuff Length
2 in
Size - Numeric
9

Details

Item
Leather Impact Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
4
Series
Ringers R665
Cuff Style
Hook-and-Loop
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
1
Glove Construction
Cut and Sewn
Application
Automotive, Engineering, Food Processing, Manufacturing, Material Handling, Mining, Oil and Gas, Public Works, Utilities
Insulated
No
ANSI/ISEA Puncture Level
5
Palm Material
Goatskin
Sold As
Pair
Thumb Style
Keystone
Closure Type
hook-and-loop
Standards
CE EN 388 Level 5 Cut Resistance and EN ISO13997 Level C Cut Resistance; ANSI/ISEA 105-2016 Level A3 Cut Resistance
Glove Back Material
Goatskin
Glove Cut
Clute
Stitching Material
Nylon
Leather Palm Type
Goatskin
Leather Palm Process
Grain
Glove Leather Grade
A
Glove Hand Style
Left and Right
Max. Temp.
212 Degrees F
Reflective Backing
No
Internal Reinforcement Material
HPPE
Low-Profile Impact Protection
Yes
EN 388 Rating
3X42EP
Includes Keypad Nib
No
Water Resistant
No
ANSI/ISEA Impact Force
9 kN
Includes Double Palm
No
Impact Glove Type
ANSI Rated, CE Rated
Includes Red Palm
No
Cuff Material
Leather
Touchscreen Compatible
No
Leather Glove Style
Drivers
Waterproof
No
Impact Protection Style
Low-Profile
Thumb Sweat Wipe
No
Leather Glove Liner Type
HPPE Liner
Includes Pull Strap
No
Oil Resistant
No
ANSI/ISEA Cut Load
2,200 g
Leather Grade
Premium
Glove Back Color
White
Knuckle Protection Material
TPR
Rope Channel Reinforcement
No
EN 388 Impact Rated
Yes
Includes Pinch Point Protection
Yes
Includes ID Panel
No
Includes Padded Palm
No
Finger Coverage
Full Finger
Leather Color
White
Brand and Series
Ringers Gloves R-Hide Classic
Windproof
No
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Abrasion Cycles
3,000
Hand Protection Style
Glove
High-Visibility
No
Glove Features
Pinch-Point Protection
Leather Coverage Style
Full Leather
Oil-Resistant
No
Minimum Temperature
Not Rated
Palm Color
White
Maximum Temperature
212 Degrees F
Glove Lining Material
HPPE Liner
Palm Style
Reinforced

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards CE EN 388, ANSI/ISEA 105-2016 ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.