Leather Impact Gloves, Cut Level A5 , Uncoated , XL 1 PR
Mfr # 665-11
Zoro # G4034821
product price: $49.59
/prKey Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
4
Series
Ringers R665
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
665-11
Zoro #
G4034821
UPC #
-
Country of Origin
Viet Nam
Dimensions
Glove Size
XL
Cuff Length
2 in
Size - Numeric
10
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards CE EN 388, ANSI/ISEA 105-2016 ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.