Mechanical Protection Gloves, 8.27" L, PR
- Mfr # R570
- Zoro # G624151536
product price:Â
$
23.15
/pr
Key Features
Series
R570
Glove Lining Material
HPPE, Nylon
Palm Type
Coated
Glove Construction
Knit
Glove Coating Finish
Smooth with Micro-Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R570
- Zoro #
- G624151536
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size- Numeric
- 5
- Thickness
- 15 ga
- Size- Alpha
- 3XS
- Glove Length
- 8.27 in
Details
- Series
- R570
- Glove Lining Material
- HPPE, Nylon
- Palm Type
- Coated
- Glove Construction
- Knit
- Item
- Mechanical Protection Gloves
- Glove Coating Finish
- Smooth with Micro-Textured
- ANSI/ISEA Cut Level
- A4
- Standards
- ANSI/ISEA 105-2024, EN ISO 21420:2020
- Sold As
- Pair
- Cuff Style
- Knitwrist
- Includes Reinforced Thumb Crotch
- Yes
- EN 388 Rating
- 4X42DP
- ANSI/ISEA Abrasion Level
- 5
- Double-Dipped
- No
- Knit Material
- HPPE, Nylon
- Knit Material Color
- Black
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, Nylon, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, EN 388 Rating 4X42DP, Standards ANSI/ISEA 105-2024, EN ISO 21420:2020, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.