Shop RINGERS GLOVES

Mechanical Protection Gloves, Unisex, PR

  • Mfr # R664
  • Zoro # G623782229

product price: 
$
34.59
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Puncture Force
100 N
Glove Features
Inside Elastic Wrist, Reinforced Thumb Crotch
EN 407 Contact Heat Level
38 sec
Glove Back Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R664
Zoro #
G623782229
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cuff Length
1 3/4 in
Glove Length
9 1/16 in
Size- Numeric
7

Details

ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Puncture Force
100 N
Glove Features
Inside Elastic Wrist, Reinforced Thumb Crotch
EN 407 Contact Heat Level
38 sec
Glove Back Color
White
Internal Reinforcement Material
HPPE
Stitching Material
Nylon
Leather Cut Location
Shoulder
ANSI/ISEA Cut Level
A5
Cuff Material
Goatskin leather, HPPE
ANSI/ISEA Puncture Level
4
Leather Coverage Style
Full Leather
Thumb Style
Wing
Palm Material
Goatskin
Leather Palm Process
Grain
Series
R664
Standards
ANSI/ISEA 105-2024 CUT A5, EN ISO E
Sold As
Pair
ANSI/ISEA Cut Load
2,200 g
Item
Mechanical Protection Gloves
Includes Reinforced Thumb Crotch
No
Insulated
No
Maximum Temperature
212 Degrees F
Gender
Unisex
Palm Color
White
Palm Style
Double Layer
EN 388 Rating
3X42E
ANSI/ISEA Abrasion Level
4

Description

Mechanical Protection Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 38 sec, Sold As Pair, Leather Coverage Style Full Leather

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.