Zoro Homepage

Mechanics Gloves, Cut Level A1 , 3XL 1 PR

  • Mfr # 347-13

  • Zoro # G4510502


product price: $42.89
/pr

Key Features

ANSI/ISEA Cut Level
A1
Color
High-Visibility Green
ANSI/ISEA Abrasion Level
3.0
Series
RINGERS(R) R347
Cuff Style
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347-13
Zoro #
G4510502
UPC #
646818347137
Country of Origin
Hong Kong

Dimensions

Glove Size
3XL
Size - Numeric
13

Details

Item
Mechanics Gloves
ANSI/ISEA Cut Level
A1
Color
High-Visibility Green
ANSI/ISEA Abrasion Level
3.0
Series
RINGERS(R) R347
Cuff Style
Hook-and-Loop
Glove Materials
Spandex, Thermal Plastic Rubber
ANSI/ISEA Impact Level
Not Rated
Glove Construction
Cut and Sewn
Application
Rescue Workers, Divers, Firemen, Law Enforcement
Standards
ANSI/ISEA 105-2024 A1, ANSI/ISEA 138-2019, Category II, EN ISO 21420:2020, EN388:2016 2121XP, Silver 2022 Ecovadis
Palm Material
Synthetic Leather
Sold As
Pair
Minimum Temperature
Not Rated
Latex-Free
Yes
Glove Lining Material
Polyester
Glove Features
Latex-Free, Padded Palm, Reinforced Fingertips
Knuckle Protection Material
TPR
Reflective Backing
Yes
Pairs per Package
5
Cuff Material
Nylon
Finger Coverage
Full Finger
EN 388 Rating
2121XP
Glove Coating Color
Black, Orange
EN 388 Impact Rated
Yes
Hand Protection Style
Glove
Grip Pattern
Durable Blend
Palm Style
Synthetic Leather w,Kevlar(R) Reinforcements

Description

Mechanics Gloves, Glove Style Cut and Sewn, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Glove Liner Material Polyester, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, High-Visibility Features High-Visibility Fingertips, Standards ANSI/ISEA 105-2024 A1, ANSI/ISEA 138-2019, Category II, EN ISO 21420:2020, EN388:2016 2121XP, Silver 2022 Ecovadis, ANSI/ISEA Cut Level A1, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.