Zoro Homepage

Mechanics Gloves, Cut Level A1 , XL 1 PR

  • Mfr # 347-11

  • Zoro # G4820347


product price: $42.89
/pr

Key Features

ANSI/ISEA Cut Level
A1
Color
High-Visibility Green
ANSI/ISEA Abrasion Level
3.0
Series
RINGERS(R) R347
Cuff Style
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347-11
Zoro #
G4820347
UPC #
646818347113
Country of Origin
Hong Kong

Dimensions

Glove Size
XL
Size - Numeric
11

Description

Mechanics Gloves, Glove Style Cut and Sewn, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Rated, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Glove Liner Material Polyester, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, High-Visibility Features High-Visibility Fingertips, Standards ANSI/ISEA 105-2024 A1, ANSI/ISEA 138-2019, Category II, EN ISO 21420:2020, EN388:2016 2121XP, Silver 2022 Ecovadis, ANSI/ISEA Cut Level A1, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.