Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Impact Protection, S, PR

  • Mfr # 263-08

  • Zoro # G5396386


product price: $27.69
/pr

Key Features

Palm Material
Kevlar(R)
Palm Construction
Polyurethane
Standards
EN 388 3222XP; ANSI / ISEA 105-2016
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263-08
Zoro #
G5396386
UPC #
646818263086
Country of Origin
China

Dimensions

Glove Size
S
Size- Alpha
S
Size- Numeric
8

Details

Item
Mechanics Gloves
Palm Material
Kevlar(R)
Palm Construction
Polyurethane
Standards
EN 388 3222XP; ANSI / ISEA 105-2016
Insulated
No
Knuckle Padding Material
TPR
Color
Hi-Visibility Yellow/ Red
ANSI/ISEA Cut Level
A3
Application
Engineering, Manufacturing, Oil and Gas, Utilities
Finger Style
Full Finger, TPR Rubber Reinforced
Closure Type
Extended Airprene Wrist
Lining
Polyester
Cuff
Gauntlet
Series
Roughneck(R)
Glove Back Material
Nylon,TPR
Hand
Left and Right
Stitching Material
Kevlar(R)
Minimum Temperature
Not Rated
Cut-Resistance Coverage
Palm Side
Thumb Style
Reinforced

Description

Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Aramid, Glove Back Material Nylon,TPR, Standards CE EN388, ANSI/ISEA Cut Level A3, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.